Anti-Bacterial Reception Pen w/Paper Holder Plus x3 Ink Blue
Hover to enlarge the image
0
1

Anti-Bacterial Reception Pen w/Paper Holder Plus x3 Ink Blue

Order Code:
MPN:

QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 +£4.3912%

Product Description

Reception pen with antibacterial agent added to pen barrel and base. Can be mounted on a counter with the self-adhesive patch underneath. The base has an integrated paper holder. Plastic cord attached to the pen can stretch up to 100cm. Pen contains a blue ink refill, with a 2 additional refills supplied.
Anitbacterial reception pen with integrated paper holder
Metal ion added to barrel and foot as antibacterial agent
Can be mounted with the self-adhesive patch underneath
Plastic cord attaches pen to base to prevents loss or theft
Cord can stretch up to 100cm
Supplied with 2 additional refills
Ink colour: Blue

Specifications
Weight
0.08kg
MFR Part No.
KF11015
Material
Metal, Plastic
Type
Reception Pen
Colour
Green/White
Product Type
Reception Pen

£4.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome