Desk/Table Partitions, Including 2 T-Shapes Foot Connectors


£299.99 Inc VAT (20%)

See all variants from £299.99

Description


Description unavailable

Feature Attributes

Product Type:
Desk Partitions
Supplied:
Flat Pack
Overall Height:
590 mm
Panel Thickness:
5 mm
Panel Material:
Acrylic Glass
Panel Colour:
Clear
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome