Desk Tidy


Select
£5.29 Inc VAT (20%)


See all variants from £5.29


Description unavailable

Feature Attributes

Material:
Polystyrene
Weight:
103 g
Type:
Desk Tidies
Dimensions (W x D x H):
138x144x134mm
Form:
Pen/Pencil Pot
Number of Compartments:
6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome