MyBox WOW Organiser Tray Long Storage


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

The Leitz MyBox modular storage system lends a unique style to your home or office. The small storage tray is sturdy and made of premium quality material in a glossy finish with a dual colour effect. Made for desktop or in-drawer use. Compatible with Leitz MyBox Large or Small for optimal organisation of pens, smaller items and foodstuffs. Complements dual colour products from the Leitz WOW range.

Feature Attributes

Depth:
105.0 mm
Height:
55.0 mm
Width:
307.0 mm
Weight:
0.2 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome