Name In Out Boards


£59.99 Inc VAT (20%)

See 3 Product Variants
£59.99

Description

SafeTrack In/Out Attendance Name Boards are mainly used In the case of emergencies or evacuations, to provide a quick way to determine who is present in the workplace, ensuring everyones safety and accounting for any missing employees.<br><br>Magiboards In/Out Attendance Boards have been designed with a fire evacuation in mind:<br><br>Magnetic attachment means taking these on and off the wall is literally a quick few seconds operation helping you and your colleagues to get out of the building safely<br>Light weight boards are easy to carry<br>In/Out sliders stay in place even when the board is held upside down so it is totally clear who is in (and not in) the building.<br>Easy to update names if staff change adding to the life cycle of the product<br>The square edges make it easy to add a board if your company expands<br>Eco friendly solution<br><br>Each In/Out Name Board is made up in multiples of 10 names so you can choose how best to display your boards. 10 name = 1 board ; 20 name = 2 boards; 40 name = 4 boards. Simply add additional 10 name panels to create a larger display.<br><br>The In/Out boards are made from recycled PVC with a steel insert. The header panel allows you to write the department name. Each name plate is made from a C section magnetic rubber which is supplied with a protective plastic cover. Simply remove the C section to update a name. Each name plate is 12 cm long x 2 cm high. To simply print off your names and headers, you can download a handy template from the downloads tab above.<br><br>The in and out sliders glide left and right. It is a smooth action but tight enough to stop the sliders moving by accident. The sliders are 4cm wide x 2 cm high.<br><br>To fix the boards, simply fix the pre drilled fixing rails, supplied with the boards, to the wall. The In/Out attendance boards have 2 high strength magnets rivetted to the reverse which then attach magnetically into the fixing rails. It is Quick and Easy to hang and remove the In/Out Boards<br><br>The square edge design makes this a very versatile product. The larger boards are multiples of the 10 name In/Out board, which allows you to choose where you put the additional 10 or 30 name boards. Place to the side to create a wider display, or place one above the above the other if you have a narrow wall area. Each 10 name board measures 208 x 350 mm

See full description

Feature Attributes

Product Type:
In Out Boards
Colour:
Black
Fixing Type:
Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome