Name Message Input Boards


£92.99 Inc VAT (20%)

See 2 Product Variants
£92.99

Description

SafeTrack In/Out Message boards are widely used in offices and reception areas as an easy way to facilitate effective scheduling and communication in the workplace.<br><br>The dry wipe magnetic whiteboard can be used with dry wipe marker pens and magnetic accessories. The whiteboard surface is 17 x 29 cm width x height. A line clearly separates each person so that messages can be clearly read/written.<br><br>Magiboards SafeTrack In/Out Message Boards have also been designed with a fire evacuation in mind:<br><br>Magnetic attachment means taking these on and off the wall is literally a quick few seconds operation helping you and your colleagues to get out of the building safely<br>Light weight boards are easy to carry<br>In/Out sliders stay in place even when the board is held upside down so it is totally clear who is in (and not in) the building.<br>Easy to update names if staff change, adding to the life cycle of the product<br>The square edges make it easy to add a board if your company expands<br>Eco friendly solution<br><br>The In/Out Message Boards are made from recycled PVC with a steel insert. The header panel allows you to write the department name. Each name plate is made from a C section magnetic rubber which is supplied with plain paper insert and a protective plastic cover. Simply remove the C section to update a name. Each name plate is 12 cm long x 2 cm high.<br><br>The in and out sliders glide left and right. It is a smooth action but tight enough to stop the sliders moving by accident. The sliders are 4 cm wide x 2 cm high.<br><br>To fix the boards, simply fix the pre drilled fixing rails, supplied with the boards, to the wall. The In/Out Message boards have 2 high strength magnets rivetted to the reverse which then attach magnetically into the fixing rails. Each fixing rail will have 2 corresponding high strength magnets on the reverse of the board. It is Quick and Easy to hang and remove the In/Out Message Boards. To simply print off your names and headers, you can download a handy template from the downloads tab below.<br><br>The square edge design makes this a very versatile product. The boards are multiples of the 10 name In/Out Message board, which allows you to choose where you put the additional 20 name message boards. Place to the side to create a wider display, or place one above the above the other if you have a narrow wall area. Each 10 name message board measures 416 x 350 mm

See full description

Feature Attributes

Product Type:
In Out Boards
Colour:
Black
Fixing Type:
Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome