Name Photo In Out Boards


£59.99 Inc VAT (20%)

See 3 Product Variants
£59.99

Description

SafeTrack In/Out Photo Boards are mainly used In the case of emergencies or evacuations, to provide a quick way to see who is in the workplace, ensuring everyones safety and accounting for any missing employees. The In/Out Photo boards are also often used in reception areas as an easy way for people to put a face to a name!<br><br>Magiboards In/Out Photo Boards have been designed with a fire evacuation in mind:<br><br>Magnetic attachment means taking these on and off the wall is literally a quick few seconds operation helping you and your colleagues to get out of the building safely<br>Light weight boards are easy to carry<br>In Out sliders stay in place even when the board is held upside down so it is totally clear who is in (and not in) the building.<br>Easy to update names and photos if staff change, adding to the life cycle of the product<br>The square edges make it easy to add a board if your company expands<br>Eco friendly solution<br><br>The In/Out Staff Photo boards are made from recycled PVC with a steel insert. The header panel allows you to write the department name. Each name plate is made from a C section magnetic rubber which is supplied with a protective plastic cover. Simply remove the C section to update a name. Each name plate is 12 cm long x 2 cm high. To simply print off your names and headers, you can download a handy template from the downloads tab above. There is an additional template for the photos.<br><br>The in and out sliders glide left and right. It is a smooth action but tight enough to stop the sliders moving by accident. The sliders are 4 cm wide x 2 cm high.<br><br>To fix the boards, simply fix the pre drilled fixing rails, supplied with the boards, to the wall. The In/Out Photo boards have 2 high strength magnets rivetted to the reverse which then attach magnetically into the fixing rails. Each fixing rail will have 2 corresponding high strength magnets on the reverse of the board. It is Quick and Easy to hang and remove the In/Out Photo Boards<br><br>The square edge design makes this a very versatile product. The larger boards are multiples of the 5 name In/Out Photo board. You can choose where you put the additional photo boards. Place to the side to create a wider display, or place one above the above the other if you have a narrow wall area. Each 5 name photo board measures 208 x 350 mm

See full description

Feature Attributes

Colour:
Black
Product Type:
In Out Boards
Fixing Type:
Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome