Trend Pen Cup


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

Stay organised and add a splash of colour to your workspace with these modern pen cups in our vibrant TREND colour scheme. The high gloss finish not only looks great but prevents the accumulation of dust and dirt. They are effortless to clean and very stable.

The minimalist wave design keeps your pens in place and provides neat slots to rest them in. Bring efficiency and style to your workspace.

Height: 102 mm
Diameter: 80 mm
Quantity: 1

Made in Germany and built to last

See full description

Feature Attributes

Diameter:
80 mm
Pack Quantity:
1
Height:
102 mm
Finish:
High Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome