Concptm Appt Diary 2025 A4+DTP Vertical Black

Order Code: ZT4797766S

£43.99 Inc VAT (20%)


Description

Discover the best planner that will ever accompany you throughout the year. Organise with confidence - with the elegant Conceptum Appointment book for 2025 (calendar: 1 page = 1 day, DE/GB/FR/NL) in A4+ format (22, 5 x 31, 5 cm) with 480 pages (including 18 perforated pages) The sturdy hardcover in black guarantees a firm writing surface. The cover has a rippled surface that is pleasant to the touch and makes the planner an elegant companion. Its practical information section and many useful features are bound to impress. For example, you will always have a pen on hand in the elastic pen loop, and the perforated note pages are ideal for jotting down and passing on notes. Organise your appointments and notes with the stylish stickers included. Top quality and superb design - you will simply love this bound planner.

See full description
Specifications for Concptm Appt Diary 2025 A4+DTP Vertical Black
  • Size
    A4+
  • Product Type
    Desk Diaries
  • Colour
    Black
  • Environment Support
    PEFC Certified
  • Page Marker
    Ribbon marker
  • Diary Format
    Appointment Book
  • Year Planner
    Yes
  • Binding
    Casebound
  • Grammage
    80
  • Year
    2025
  • Appointment Times
    Yes
  • Number of Pages
    480

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome