Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Calendars & Planners
Diaries & Planners
Diary 2025 Week To View Flair A6 Aqua Green
By Jolie
Order Code:
ZT4797705S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.22
7%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/diaries-and-planners/diary-2025-week-to-view-flair-a6-aqua-green/p/ZT4797705S
Add to quotation
View all Diaries & Planners
Description
Jolie Diary 2025 Approx A6 Hardcover Thermo PU Week To View Flair 95x150x16mm Aqua Green
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Diary 2025 Week To View Flair A6 Aqua Green
Product Type
Desk Diaries
Cover Material
Hard Cover
Size
A6
Year
2025
Page Marker
Ribbon marker
Appointment Times
No
Binding
Casebound
Environment Support
FSC Certified Paper
Grammage
80g/m²
Diary Format
Week To View
Colour
Blue
Year Planner
Yes
Closure
Elastic
Cover Design/Colour
Petrol Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome