Display Book


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist design and inviting matt finish colours, you can add style and colour to your workspace. The Cosy A4 Display Book is ideal for presenting or storing documents while keeping them protected and easy to view, the integrated 3-flap folder in the back comes in handy for extra capacity. This premium quality document organiser is the perfect addition to your home or office to ensure you stay relaxed and productive all day.

Feature Attributes

Weight:
0.16 kg
Depth:
310.0 mm
Width:
231.0 mm
Height:
13.0 mm
Format:
A4
Type:
Drawing Folder
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome