Recycled Polypropylene Display Book Pockets A4


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description


Description unavailable

Feature Attributes

Format:
A4
Depth:
310 mm
Width:
231 mm
Type:
Signature Folder
Material:
Polypropylene
Size:
A4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome