Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Document Wallets
Wallet Manilla Foolscap
By Guildhall
Reset
Clear All
Colour
Select
See all variants from
£29.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£29.99
Description
Description unavailable
Feature Attributes
Size:
Foolscap
Capacity:
75 mm
Product Type:
Document Wallets
Weight:
70 g
Material:
Manilla
Environment Support:
Blue Angel Certified
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome