Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 605 X 580 X 450mm, Pack Of 50

Order Code: ZT2694895S

£999.99 Inc VAT (20%)

Currently unavailable

Description

Folding cardboard box, FEFCO 0201, made of double fluted cardboard, internal dimensions 605 x 580 x 450 mm, pack of 50. Supplied = assembled. Internal length = 605 mm. Internal width = 580 mm. Internal height = 450 mm. Material = paper. Max. load = 70 kg. Grade = 2.7. FEFCO code = 0201. Corrugated cardboard = double fluted. Product type = folding cardboard boxes. Save with attractive quantity discounts. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Double fluted Protection for heavy and fragile goods. Very hard-wearing.

See full description
Specifications for Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 605 X 580 X 450mm, Pack Of 50
  • Supplied
    Assembled
  • Product Type
    Folding Cardboard Boxes
  • Pack Quantity
    50
  • Material
    Paper
  • Internal Length
    605mm
  • Internal Width
    580mm
  • Internal Height
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome