Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 650 X 500 X 450mm, Pack Of 100
Hover to enlarge the image

Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 650 X 500 X 450mm, Pack Of 100

Order Code:
MPN:

Product Description

Folding cardboard box, FEFCO 0201, made of double fluted cardboard, internal dimensions 650 x 500 x 450 mm, pack of 100. Supplied = assembled. Internal length = 650 mm. Internal width = 500 mm. Internal height = 450 mm. Material = paper. Max. load = 30 kg. Grade = 2.4 BC. FEFCO code = 0201. Corrugated cardboard = double fluted. Product type = folding cardboard boxes. Save with attractive quantity discounts. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Double fluted Protection for heavy and fragile goods. Very hard-wearing.

Specifications
Supplied
Assembled
Pack Quantity
100
Product Type
Folding Cardboard Boxes
Material
Paper
Internal Length
650mm
Internal Height
450mm
Internal Width
500mm
Grade
2.4 BC
FEFCO Code
201
Load Capacity
30kg
Corrugated Cardboard
Double Fluted

£1,229.99 Inc VAT (20%)
Currently unavailable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome