Mobile Glassboard


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99

Description

The Mobile Glassboard is an elegant appearance for the office with a functional and innovative design. The board is very easy to clean and offers a lot of space. The smooth glass surface on both sides can be used for gathering ideas, brainstorming with a team and planning. It's the ideal solution for meeting spaces, huddle rooms or management rooms and will always fit seamlessly and will enrich every workspace. Smooth glass surface & easy to clean. Double sided glass surface. Easy movable. An innovative and functional design. White, black, grey and blue glass colours. Perfect smooth writability; for an optimal clear writing result use Legamaster chalk markers. Hygienic glass surface that is easy to clean and keep clean with Legamaster whiteboard and glassboard cleaner. In-house developed design feet and legs with a black scratch-resistant finishing. Enrich your working experience by using Legamaster accessories for your Mobile Glassboard like the Glassboard Starter kit and magnetic glassboard holders.

Feature Attributes

Height:
1750 mm
Depth:
39 mm
Width:
950 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome