Bumpon Protective Product SJ57B14BLACK 1 000 per Case

Bumpon Protective Product SJ57B14BLACK 1 000 per Case

Order Code: ZT5135040S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

Plasticiser free with a urethane composition
Apply easily due to 3M� pressure sensitive adhesives
Offers high skid-resistance
Won't scratch or stain surfaces.
Reduces vibration and noise
Won�t crack or harden


Suggested Applications
Use almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise could be a problem for your product
Feet on the bottom of small appliances, desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.
Stops for cabinet doors, lids, and drawers.
Spacers for picture frames to provide alignment; for electronics and automotive applications and aid in assembly.

See full description
Specifications for Bumpon Protective Product SJ57B14BLACK 1 000 per Case
  • Material
    Urethane
  • Product Type
    Protective Product
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome