Envelopes 340x445mm Extra Strong Polythene Padded Bubble Lined White (Pack of 50) KSB-5

Order Code: ZT1553975S

£53.99 Inc VAT (20%)


Description

Lined with bubbles that are designed to absorb shock, the Ampac extra strong padded envelope protects your contents in transit. Featuring extra strong polythene which is tear resistant, these envelopes are great for mailing books, CDs, DVDs and more. This pack contains 100 white C3 envelopes measuring 340 x 445mm with a peel and seal closure.
Polythene envelopes with bubble lining
Peel and seal closure
Size: 340 x 445mm
Colour: White
Pack of 50

See full description
Specifications for Envelopes 340x445mm Extra Strong Polythene Padded Bubble Lined White (Pack of 50) KSB-5
  • Pack Quantity
    50
  • MFR Part No.
    PB11130
  • Size
    340 x 445mm
  • Material
    Polythene
  • Closure Type
    Peel and seal
  • Colour
    White
  • Envelope Size
    340 x 445mm