Mailer Gummed Lime Green C5+ 162X235 120GSM - Box of 500

Order Code: ZT1013833S

£139.99 Inc VAT (20%)


Description

Chose from a spectrum of over 35 colours, these envelopes provide the perfect answer to any creative mailing requirement. Choose a shade to match your brand or product, and guarantee your mailing leaves a lasting impression.

Specifications for Mailer Gummed Lime Green C5+ 162X235 120GSM - Box of 500
  • Length
    235mm
  • Width
    162mm
  • Window Type
    None
  • Closure Type
    Gummed
  • Pack Quantity
    500
  • Size
    C5+
  • Colour
    Lime Green
  • Weight
    120gsm
  • Height
    162mm
  • Envelope Style
    Mailer
  • Material Certification
    FSC Mix

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome