Mailer Gummed Window Banana Yellow C5+ 162X235 120GSM - Box of 500

Order Code: ZT1013749S

£159.99 Inc VAT (20%)


Description

Vibrant Banana Yellow coloured envelope available in a C5+ gummed seal wallet featuring a window. Suitable for mailing inserting, creative marketing, leaflets and much more!

Specifications for Mailer Gummed Window Banana Yellow C5+ 162X235 120GSM - Box of 500
  • Width
    235mm
  • Length
    162mm
  • Colour
    Baa Yellow
  • Size
    C5+
  • Weight
    120gsm
  • Closure Type
    Gummed
  • Window Type
    Window
  • Window Width
    90mm
  • Pack Quantity
    500
  • Window Height
    45mm
  • Height
    162mm
  • Envelope Style
    Mailer
  • Window Material
    Digital Laser Window Film
  • Material Certification
    FSC Mix

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome