New Guardian C4 Envelope Window Peel/Seal Manilla (Pack of 250) F24203

Order Code: ZT1546702S

£63.99 Inc VAT (20%)


Description

These New Guardian envelopes provide superior protection and strength with durable, heavyweight 130gsm paper. The C4 envelopes feature an extra strong and secure Power-Tac peel and seal closure, easy open tear strip and convenient address window measuring 40 x 100mm. Suitable for unfolded A4 documents, this pack contains 250 manilla envelopes.
Pocket envelopes with address window
Heavyweight 130gsm paper
Window size: 40 x 100mm
Window position: 25mm in, 213mm up
Power-Tac peel and seal closure
Easy open tear strip
Size: C4 (324 x 229mm)
Colour: Manilla
Pack of 250

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome