Wallet Peel and Seal Midnight Blue C4 229X324 120GSM - Box of 125

Order Code: ZT1013107S

£139.99 Inc VAT (20%)


Description

The delicate iridescent lustre of this range lends unprecedented flair to any envelope application. This range awaits your air of creativity.

Specifications for Wallet Peel and Seal Midnight Blue C4 229X324 120GSM - Box of 125
  • Colour
    Midnight Blue
  • Size
    C4
  • Weight
    120gsm
  • Closure Type
    Peel & Seal
  • Window Type
    None
  • Pack Quantity
    125
  • Width
    324mm
  • Height
    229mm
  • Envelope Style
    Wallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome