887839 Visa XL Colouring Pens CP (Pack-96)

Order Code: ZT1049247X

£53.99 Inc VAT (20%)

Currently unavailable

Description

These plastic-barrelled Kids Visa Felt Pens are an excellent choice for schools and classrooms, offering a safe and user-friendly design tailored specifically for children. The water-based ink is easy to clean, and can be washed out of most fabrics, ensuring that stained clothes are not a concern. The pens feature durable nibs that can withstand the pressure of heavy-handed use by young children and are designed to resist drying out, even if the cap is left off for up to three months. Additionally, the caps are ventilated, providing an extra layer of safety.

Features and Benefits
• Water-based ink washes out of most fabrics
• Durable nibs withstand heavy pressure without damage
• Stays fresh for up to three months uncapped
• Child-safe design with ventilated caps provide extra safety

Typical Applications
• Paper
• Cardboard

See full description
Specifications for 887839 Visa XL Colouring Pens CP (Pack-96)
  • Retractable
    Non-Retractable
  • Ink Colour
    Assorted
  • Line Width
    2mm
  • Tip Size
    Broad
  • MFR Part No.
    BC00104
  • Pen Type
    Non-permanent
  • Refill Type
    Non-Refillable
  • Type
    Felt Pens
  • Attachment Type
    No Attachment Type
  • Body Material
    Plastic
  • Body Colour
    Assorted
  • Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome