918457 Kids Learner B/Point Pen Twist Blue (Pack-12)

Order Code: ZT1049241X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%

Currently unavailable

Description

The Bic Kids Learner Ballpoint Pen is specially designed to support children in developing their handwriting skills, whether in the classroom or at home. It features an ergonomic barrel with visual guidelines to help position fingers correctly, encouraging proper pen grip. The pen is suitable for both left- and right-handed users, ensuring versatility. Its medium 1.0mm tip provides a smooth 0.4mm line width for clear, consistent writing.

Features and Benefits
• Plastic barrel design displays visual guidelines for correct finger positioning
• Twist retractable makes these pens easy to use and prevents ink from drying out
• Refillable design is long-lasting and cost-effective
• Suitable for left- and right-handed users

See full description
Specifications for 918457 Kids Learner B/Point Pen Twist Blue (Pack-12)
  • Tip Size
    Medium
  • MFR Part No.
    918457
  • Pen Type
    Permanent
  • Line Width
    0.4mm
  • Retractable
    Non-Retractable
  • Ink Colour
    Blue
  • Refill Type
    Non-Refillable
  • Type
    Ballpoint Pen
  • Series
    Kids
  • Attachment Type
    No Attachment Type
  • Grip
    Yes
  • Body Material
    Plastic
  • Body Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome