0
1

Triangular Handwriting Pens


£5.49 Inc VAT (20%)
Up to 11% off

See 2 Product Variants
£5.49

Description

Triangular handwriting pens specifically designed to assist in the creation of better and effortless handwriting skills. The triangular shape and grip zone means that it is comfortable and controllable. The specially designed tip allows just the right amount of resistance across the paper which allows pupils to develop the correct writing cadence and aids letter formulation.

Feature Attributes

Refill Type:
Non-Refillable
Pen Type:
permanent
Tip Size:
Meduim
Retractable:
Non-Retractable
Line Width:
1 mm
Type:
Handwriting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome