0
1

8981 12mm x 50m Scotch H/Perf Filament Tape

Order Code: ZT1025890P

£7.59 Inc VAT (20%)


Description

This Get Scotch® filament tape is a high performance tape that offers an excellent balance of initial adhesion and provides long-term holding power.

Features and Benefits
• This tape provides a good adhesion on many substrates
• Extra layer of security against box or package pilferage
• Designed for the strapping, bundling or reinforcing challenges for packaging and non-packaging applications
• This filament tape offers high tensile strength for strapping, bundling and reinforcing applications

Typical Applications
• Provides a food adhesion for many substrates
• Ideal for metal coil tabbing and bundling
• For L-clip and U-clip closures
• Great for unitising bundling for shipping and handling

See full description
Specifications for 8981 12mm x 50m Scotch H/Perf Filament Tape
  • Series
    Scotch® 8981
  • Tape Thickness
    0.17µm
  • Length
    50m
  • Material
    Polypropylene
  • Width
    12mm
  • MFR Part No.
    7000095574
  • Colour
    Transparent
  • Resistance Features
    Moisture Resistant
    Abrasion Resistant
  • Adhesive Material
    Synthetic Rubber Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome