Repulpable Splicing System 9993N Silver 50 mm x 33 M 0.07 Mm

Order Code: ZT5135605S

£49.99 Inc VAT (20%)


Description

Blue splicing side 2.5 mil, clear tabbing side 2.2 mil, double sided splittable tape, easy release kraft split liner, excellent heat resistance up to 400F
Straight across flying paster for newsprint papers, performs well at cold temperatures, quick stick
Repulpable adhesive prevents broke contamination from non-repulpable splice material, meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)
Heat-resistant adhesive helps reduce splice failure due in high drying oven temperatures
For newspaper printing, demolition and other applications



Suggested Applications

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome