Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Archive Speedbox Container L
By Esselte
Order Code:
ZT1592135S
£92.99
each
Inc VAT (20%)
£1,394.85 minimum order value
15
Add to basket
Minimum order quantity: 15.
Get it by
Thu, 19th Dec
In Stock
GBP
1394.85
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/archive-speedbox-container-l/p/ZT1592135S
Add to quotation
View all Filing & Organisation - Various
Description
Esselte Speedbox Storage and Transportation Box Large White
Specifications
Specifications for Archive Speedbox Container L
MFR Part No.
623913
Depth
364mm
Width
433mm
Height
263mm
Colour
White
Weight
0.524kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome