Colourbroad Pen Assorted Water Based Ink (Pack of 42) Cbt S0375970
Hover to enlarge the image

Colourbroad Pen Assorted Water Based Ink (Pack of 42) Cbt S0375970

Order Code:
MPN:

Product Description

Berol provide long lasting pens that are designed with a fibre tip to prevent them from drying out, ensuring that the Colourbroad will last up to 14 days without its lid. With water based ink, marks can be easily removed from fabric or furniture without staining.
Water based ink for colouring
Can last for 14 days without lid
Round ended, 1.2mm fibre tip
Easy to remove from clothes or furniture
Perfect for colouring and drawing
Contains: 6x black; 4x each red, brown, purple, blue, green; 3x each light blue, light green, yellow, orange; and 2x each pink, grey
Pack of 42 pens

Specifications
MFR Part No.
BR30073
Pack Quantity
42
Product Type
Pens
Tip Size
1.2mm
Colour
Assorted
Ink Type
Water-Based

£21.99 Inc VAT (20%)
Currently unavailable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome