Legamaster Whiteboard Board Container and Eraser Magnetic
Hover to enlarge the image

Legamaster Whiteboard Board Container and Eraser Magnetic

Order Code:
MPN:

Product Description

Legamaster Whiteboard Board Container and Eraser Magnetic A cleverly designed product combining a magnetic whiteboard eraser and marker holder in one. Features an integral magnetic strip for convenient storage on the board and provides safe storage for boardmarkers. Container lid doubles as an eraser.

Specifications
Depth
170mm
Height
170mm
Material
Plastic
Width
70mm
Type
Drywipe Board Accessories
Weight
245g
Colour
Anthracite
Accessory Type
Pen Holder
For Use With
Magnetic Boards
Dimensions
70x170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome