Pen 68 Fibre Tip Pen Assorted (Pack of 20) 6820-03
Hover to enlarge the image
0
1
2
3
4
5
6

Pen 68 Fibre Tip Pen Assorted (Pack of 20) 6820-03

Order Code:
MPN:

Product Description

Stabilo Pen 68 is a long lasting fibre tip pen with a durable bullet tip that adds vibrant colour to your work. If you are looking for countless drawing options and high efficiency, Stabilo Pen 68 is going to be your new best colouring friend. This Premium Fibre Tip Pen will really surprise you with its high performance 24 hour cap off time, water-based, odourless ink, high brilliance and luminosity. It has a Robust Medium 1mm bullet tip which lasts longer than most other fibre tip pens and won't bend or splay. You can create brilliant effects on paper and card by blending the colours and adding water and the strong, intense colour distribution is perfect for colouring large areas. The ColorParade contains 20 assorted colours in a display case.
Robust Medium bullet tip for even application of colour
Line Width: 1.0mm
Odourless, water based ink
Ideal for colouring, writing and sketching
Create watercolour effects with water-based ink
High colour brilliance and luminosity
Conveniently attach the secure cap to the end of the pen
Pens are supplied in a useful folding display case
Colour: Assorted
Pack of 20


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome