Water Resistant Pocket Magnetic


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Magnetic document pocket which is ideal for displaying information outdoors such as garden centres, saunas, swimming pools, gates and notice boards, where notices come into contact with splashing water. The waterproof pressure closure protects the contents of the pocket especially in rain, high humidity, wetness and from dirt. Quick and easy to attach thanks to the 2 magnetic strips with high adhesive force on the back of the display pocket (adhesive force 0.95N/cm² per magnetic strip).. IPX5 standard tested (protection against water jets from all directions). Transparent UV-stabilized and weather-resistant, scratch-resistant film with anti-reflective effect. The pockets can be used in both portrait and landscape format. The pockets have a capacity of 2 sheets 160 g/gsm, which are included in the pack. Signage templates are free to download from www.durable-uk.com.

• Water-resistant pocket is ideal for displaying information outdoors such as garden centres, saunas, swimming pools, gates and notice boards, where notices come into contact with splashing water.
• The waterproof pressure closure protects the contents of the pocket especially in rain, high humidity, wetness and from dirt.
• Quick and easy to attach thanks 2 magnetic strips with high adhesive force on the back of the display pocket (adhesive force 0.95N/cm² per magnetic strip).
•IPX5 standard tested (protection against water jets from all directions).
•Transparent UV-stabilized and weather-resistant, scratch-resistant film with anti-reflective effect.
•Can be used in both portrait and landscape format.
•Change contents quickly and easily
•Capacity 2 sheets 160 g/gsm , included in the pack
•Download free templates at www.durable-uk.com

See full description

Feature Attributes

Product Type:
Magnetic Document Pocket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome