Retention Packaging, ''All In One'', Pack Of 40, For Package Dims. LxWxH 300 X 190 X 40mm

Order Code: ZT2739677S

£499.99 Inc VAT (20%)

Currently unavailable

Description

Retention packaging, ''all in one'', pack of 40, for package dims. LxWxH 300 x 190 x 40 mm. Supplied = flat pack. Internal length = 300 mm. Internal width = 190 mm. Internal height = 40 mm. Material = cardboard. Grade = 1.50 B. Product type = retention packaging. Fast handling due to single part packaging. With self-adhesive seal and tear strip. Extremely elastic LDPE film. Very high levels of product protection. Suitable for sensitive products with different contours: the packaged goods are optimally secured by highly flexible film with very high elastic force, ensuring the packaged goods do not slip.

See full description
Specifications for Retention Packaging, ''All In One'', Pack Of 40, For Package Dims. LxWxH 300 X 190 X 40mm
  • Material
    Cardboard
  • Pack Quantity
    40
  • Product Type
    Retention Packaging
  • Grade
    1.50 B
  • Supplied
    Flat Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome