0
1

EnerGel XM Retractable Liquid Gel Pens


£23.49 Inc VAT (20%)

See 2 Product Variants
£23.49

Description

This Pentel EnerGel Xm pen features a convenient retractable design with a chunky, metallic-look barrel and rubber grip for comfort in use. With revolutionary, refillable liquid gel ink, the EnerGel formula is quicker drying and smoother flowing than ordinary gel ink, giving a similar sensation to liquid ink. The medium 0.7mm tip writes a 0.35mm line width for general use at home, work, or at school.

Feature Attributes

Tip Size:
Fine
Line Width:
0.35 mm
Pack Size:
12
Pen Type:
Non-permanent
Type:
Gel Pen
Refill Type:
Not Refillable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome