ESD Loc-Top Metal Bags


£11.29 Inc VAT (20%)
Up to 14% off

See all variants from £11.29

Description

Keep your static sensitive components and devices safe whilst in storage or transit, through the use of our ESD Static Shielding Bags.
These bags provide a conductive barrier against ESD around your components (known as the faraday cage effect) This provides the ideal environment for your printed circuit boards and other static sensitive devices, when they are being handled outside of an EPA (electrostatic protected area)
Four Layers Of Protection - Static Dissipative Coating, Polyester, Aluminum Shield, Static dissipative Polyethylene

Key Benefits Of Purchasing Static Shielding Bags Through Kaisertech
• Each of the bags are 75 microns thick, offering reliable packing for your static sensitive products and components.
• 14" x 18" in size (355x457mm) .
• Semi-transparent bags helping you to easily identify the item you enclose within the bag.
• Open top bags available in the dimensions you require.
• All bags are RoHS and REACH compliant.
• Kaisertech is an approved supplier by many major manufacturers across the globe.
• Each bag is supplied with an ESD symbol as standard, along with the ability to temporarily close each bag with an esd warning label.

Protect Your Components When Being Stored Or Transported With The Use Of Static Sheilding Bags!

Meet The Following ESD Standards/Requirements:

ESD STM11 ANSI/ESD S20.20
31-2006 MIL-STD-3010
EIA541 IEC 61340-5-1
MIL-PRF-81705 ASTM D 882


General Specifications
Electrical Properties Typical Values
Surface Resistivity/Resistance STM11.31-2006/MIL-STD-3010 4046
Interior >106<1011 ohms/squares >106 >1011 ohms/square
Exterior >106 <1011 ohms/squares >106 <1011 ohms/square
Static Shielding <30 volts STM11.31-2006/EIA541/MIL81705
Static Shielding <50 nJ STM11.31-2006
Static Decay <2 seconds IEC61340-5-1-1998
Charge Retention <100 volts IEC61340-5-1-1998
Size Tolerances ±3mm +/15%
Physical Properties
Tensile Strength >20 Ibs ASTM D 882
Seam Strength Pass MIL-PRF-81705
Light Transmission 35-40% Tobias
Heat Sealing Conditions
Temperature 180c – 250c
Time 0.5-3.5 seconds
Pressure 30-70 PSI
75um ± 10%
Outgassing Pass ASTM E595
Non-Corrosive Pass FTMS 101 MTH 3005

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome