LOC Top Pink Bags


£10.99 Inc VAT (20%)

See 11 Product Variants
£10.99

Description

Pink Anti-Static Bags

Pink Anti-Static Bags provide safe transportation of non-static sensitive devices in Electro Static protected areas
Electrostatic damage to electronic devices can occur at any point.
Damage results from handling devices in uncontrolled surroundings or when poor ESD control practices are used.

• 60microns thick
• Supplied with ESD symbol as standard
• Available in open top or resealable loc-top.
• Supplied in packs of 100pcs.
• RoHS and REACH compliant.
• Semi-transparent for easy identification
• Approved by major manufacturers worldwide.

-Two layer construction
Anti Static Coating, Polyethylene
Layer of Antistatic Coating, no Shielding ability.
Material will not charge if in contact with other material.

-Standards
Meets the requirements of:
- ESD STM11.31-2006 - MIL81705
- EIA541 - MIL-STD-3010 4046
- RoHS and REACH - IEC 61340-5-1-1998


General Specifications
Standards - Meets the requirements of ESD STM11.31-2006, EIA541, MIL81705, MIL-STD3010
4046, IEC61340-5-1-1998

Specifications:
Electrical Properties: Typical Values
Surface Resistivity/Resistance STM11.31-2006/ANSI/ESD STM11.11
Interior >106 <1011 ohms/square >106 <1011 ohms/square
Exterior >106 <1011 ohms/square >106 <1011 ohms/square
Static Decay < 2 seconds IEC61340-5-1-1998
Charge Retention <100 volts IEC61340-5-1-1998

Physical Properties:
Seam Strength Pass MIL-PRF-81705

Heat Sealing Conditions:
Temperature 110c – 150c
Time 0.5 – 3.5 seconds
Pressure 20῀60PSI
Thickness 0.06±mm
Outgassing Pass ASTM E595
Non-Corrosive Pass FTMS 101 MTH 3005
Shelf Life: 3 years
ANTI STATIC COATING

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome