Saffiano fine grain Zippered main compartment Zippered internal valuables pocket Soft-touch lining High shine gold metal zip Compatible with BG765 Boutique Adjustable Bag Strap Detachable adjustable shoulder strap TearAway label for ease of rebranding Sponge clean only Dimensions: 21 x 13 x 7cm Maximum Print Area: 17.5 x 10cm Strap length: 116cm Capacity: 1.5 litres