0
1
2

SHS Series Hanging Scales


£269.99 Inc VAT (20%)

See all variants from £269.99

Description

Solid performance scales make it easy to measure suspended loads. Designed with safety in mind, each scale features a standard remote control that allows operation at a safe distance. The rotating hook with safety catch ensures stability and keeps the suspended item securely in place. High-contrast red LED display and indicators are easy to read in any lighting conditions. A handy hold function keeps the reading visible on the display after the weight is removed, allowing the operator to safely record the weight. Each model offers a built-in rechargeable battery, which allows the scale to be used in areas where power is not available.

Features
• Three-button infrared remote control
• Colour-coded keypad
• Three weighing units (kg, lb, Newtons)
• Display hold function
• 360-degree rotating display
• 360-degree swivel shackle and bolt
• External calibration
• Cast aluminum magnesium indicator housing (LHS only)
• Chrome-plated steel hook with safety catch
• Automatic power-off
• Low-battery indicator
• Rechargeable battery

Images are for illustration purposes only

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome