ClearASeal Perf - Heat Seal Sheets


£13.99 Inc VAT (20%)
Up to 6.5% off

See 2 Product Variants
£13.99

Description

Perforated heat sealing film which is optically clear. This seal has 3 mm slits for gas transfer; is suitable for insect studies and seed storage too.
Heat sealing is a quick and cost effective method of plate sealing
Our ClearASeal Perf Heat Seal is based on our ClearASeal Peel, with the addition of 3 mm slits across the width of the seal
These slits render the seal gas permeable, whilst retaining evaporation to a minimum, compared to the use of lids
The ClearASeal Perf Heat Seal is compatible with polypropylene, polyethylene, polystyrene and cyclic olefin copolymer (COC) plates
The Seal has a wide seal integrity temperature range, from -80 °C to 110 °C
It can be used for insect and seed storage, as it enables gas exchange, whilst providing an inert surface with no adhesive to interfere with the well contents
This seal is available as sheets, for use with manual and semi-automated sealers
Key Features
Seal integrity range: -80 °C to 110 °C
3 mm slits for gas transfer
Use
Seals polypropylene, polyethylene, polystyrene and cyclic olefin copolymer (COC) plates
Suitable for insect and seed storage, short term incubation, and cell culture

Feature Attributes

Colour:
Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome