ClearASeal Pierce - Heat Seal Sheets


£13.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £13.99

Description

Thin polyester heat sealing film which is easily pierceable with autosampler needles/ABI® 3730. The seal is suitable for PCR, qPCR and optical applications.
Heat sealing offers a 100% effective method for plate sealing for a complete seal integrity, as well as being quick and cost effective
Our ClearASeal Pierce heat sealing film is an optically clear polyester backed film, forming a pierceable seal to polypropylene, polyethylene, polystyrene and cyclic olefin copolymer (COC) plates
The optical clarity of this seal enables its use for sealing plates required for imaging use, including fluorescent detection methods such as qPCR and colorimetric assays
Its pierceability renders it useful for automation and for use on needle, capillary and tip based liquid handling systems
It is effective on the ABI®3730 capillary sequencer, removing the need for the use of expensive septa mats
The ClearASeal Pierce forms a complete seal to a plate enabling moderately low and high temperature uses, including PCR when using a pressurized heated lid thermal cycler
It demonstrates a moderate solvent resistance and can be utilized for short term compound storage
This seal is available as sheets, for use with manual and semi-automated sealers
Key Features
Permanent seal
Easily pierceable with autosampler needles/ABI®3730
Seal integrity range: -80 °C to 80 °C (or 110 °C when used with pressurized heated PCR lid)
Moderate solvent resistance
Optically clear
Use
Seals polypropylene, polyethylene, polystyrene and cyclic olefin copolymer (COC) plates
Suitable for capillary sequencers and automated liquid handlers, e.g. ABI®3730
Suitable for PCR and qPCR, and short term storage

See full description

Feature Attributes

Colour:
Transparent
Material:
Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome