Gas Permaseal Heat Seal Trial Rolls


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Non-woven gas permeable seal that limits evaporation. The seal is peelable, pierceable; suitable for cell culture and seed & insect storage too.
Heat sealing offers a 100% effective method for plate sealing for a complete seal integrity, as well as being quick and cost effective
Our Gas PermASeal Heat Seal is made from a non-woven material and is designed for use in cell culture, due to its porous nature
The seal is compatible with polypropylene and polystyrene
It can be removed by peeling, or it can be pierced with a pipette tip manually, using a liquid handling robot.
Gas PermASeal Heat Seal can be utilized for effective overnight incubations, during which it demonstrates significant reductions in evaporation compared to lids
It can also be used for insect and seed storage as it enables gas exchange, whilst providing an inert surface with no adhesive to interfere with the well contents
This seal is available as sheets, for use with manual and semi-automated sealers
Key Features
Peelable
Pierceable
Seal integrity range: -20 °C to 80 °C
Autoclavable (121 °C)
Use
Seals polypropylene and polystyrene
Suitable for cell culture, overnight incubations, as well as insect and seed storage

See full description

Feature Attributes

Length:
5 m