Heat Seal Foil Seals - 96 Seals


£13.99 Inc VAT (20%)
Up to 6.5% off

See 3 Product Variants
£13.99

Description

Peelable heat sealing foil, 96 individual seals with tabs, or 12 strips each covering 8 wells; suitable for very low temperature storage/high temperature uses/PCR.
Heat sealing offers a 100% effective method of plate sealing, for complete seal integrity, as well as being quick and cost effective. Our Individual Access Peel Heat Seal is a laminate seal compatible with polypropylene plates, featuring 96 individual foil seal spots or 12 strips of individual spots on a removable backing. These seals result in individually sealed tubes/strips, and they can be removed from polypropylene plates by peeling, even with a plate which has been removed directly from -80°C storage.

Individual Access Peel Heat Seal forms a complete seal to a plate enabling very low temperature uses, including very low temperature storage, and high temperature uses, such as PCR (when used with a pressurized heated lid). The seal demonstrates moderate solvent resistance and can be utilized for short term compound storage at room temperature.

This seal is available as sheets, for use with manual and semi-automated sealers, such as our Semi-Automated Sheet Heat Sealer
Key Features
96 individual foil seal spots or 12 strips of 8 spots on a removable backing
4 pin holes for exact positioning in special adapters of the Semi-Automated Sheet Heat Sealer
Peelable from polypropylene and COC plates
Seal integrity range: -80°C to 90°C (110°C when used with pressurized heated lid)
Good solvent resistance including DMSO
Autoclavable (121°C)
Free from DNase, RNase, human genomic DNA, and endotoxin/pyrogen
Use
Suitable for short term room temperature storage
Suitable for very low temperature storage
Best used in combination with our Individual Access plates and divisible plates
Options
Available as 96 individual seals with tabs per sheet
Also available as 12 strips of 8 individual seals per sheet
Sheet format: 127 x 100mm
Non-sterile as standard; sterilization available upon request

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome