An automated heat sealer offering fast sealing, increased process customization and all
electric operation improving reliability and reducing noise.
Offering complete versatility, the A1000E will work with a wide range of plates, shallow and deep
well formats, tube racks, and custom mouldings. It has a compact footprint and top-loaded seal
rolls are easily loaded without the aid of tools. With the ability to program sealing time,
temperature, pressure, foil length and sealing distance the A1000E offers complete customization
of the sealing process for a wide range of applications.
The A1000E is equipped with both on-board touch screen operation, savable protocols for bench
top use, an RS232 port and included programming parameters for robotic integration.
Increase productivity and throughput sealing up to 3 plates per minute
Seal plates from 8 mm to 46 mm in height with no height adapters required
Compatible with high throughput automated applications
Touchscreen Control and Parameter Customization
Precise control over sealing parameters to ensure repeatability
Easily integrated into automation or robotics workflow
15 saved protocols to customize and recall for efficient flexibility
Customize, sealing time and temperature, force or
distance of the seal and length of foil applied
Electrically Driven
No internal or external air source, vacuum
source, or peristaltic pump required
Reduced risk of contamination inherent in
pneumatically driven sealers
Quieter operation when compared to
pneumatically controlled systems
Tool free loading makes reloading foil simple
and repeatable