1. Office Supplies & Packaging/
  2. Packaging/
  3. Shipping & Packing Bags/
  4. Heat Sealers

PeelASeal Foil - Heat Seal Trial Rolls


See all variants from
£42.99Inc VAT (20%)
See all variants from £42.99

Description

Peelable heat sealing foil which is suitable for low temperature storage, high temperature uses and PCR.
Heat sealing offers a 100% effective method of plate sealing, for complete seal integrity, as well as being quick and cost effective
Our PeelASeal Foil is a laminate seal compatible with polypropylene plates
It can be removed from polypropylene plates by peeling, even with a plate which has been removed directly from -80 °C storage
PeelASeal Foil forms a complete seal to a plate enabling very low temperature uses, including very low temperature storage, and high temperature uses, such as PCR (when used with a pressurized heated lid)
The seal demonstrates moderate solvent resistance and can be utilized for short term compound storage at room temperature
The seal is available as sheets, for use with manual and semi-automated sealers
Key Features
Peelable from polypropylene, polyethylene and COC plates
Moderate solvent resistance
Autoclavable (121°C)
Use

Suitable for short term room temperature storage
Suitable for very low temperature storage

See full description

Feature Attributes

Material:
Laminate