PeelASeal Foil Super - Heat Seal Rolls


£41.99 Inc VAT (20%)

See all variants from £41.99

Description

DMSO resistant peelable heat sealing foil which is suitable for low temperature storage, high temperature uses and PCR testing.
Heat sealing offers a 100% effective method of plate sealing, for complete seal integrity, as well as being quick and cost effective
Our PeelASeal Foil Super is a laminate seal compatible with all plate types
It can be removed by peeling, even with a plate which has been removed directly from -80°C storage
PeelASeal Foil Super forms a complete seal to a plate enabling very low temperature uses, including very low temperature storage, and high temperature uses, such as PCR
The seal demonstrates high solvent resistance (including DMSO) and can be utilized for short term compound storage at room temperature
The seal is available as sheets, for use with manual and semi-automated sealers
Key Features
Peelable from all plate types
Seal integrity range: -80 °C to 110 °C
Good solvent resistance including DMSO
Autoclavable (121°C)
Use
Suitable for short term room temperature storage
Suitable for very low temperature storage

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome