PierceASeal Foil - Heat Seal Sheets


£11.99 Inc VAT (20%)

See all variants from £11.99

Description

Pierceable heat sealing foil which has a high solvent resistance. This seal is resealable, suitable for PCR, compound storage and sample shipping.
Heat sealing offers a 100% effective method of plate sealing, for complete seal integrity, as well as being quick and cost effective
PierceASeal Foil is compatible with polypropylene and polystyrene plates
This seal demonstrates good solvent resistance and can be used for low temperature and room temperature compound storage in DMSO and organic solvents
PierceASeal Foil can be pierced with a pipette tip manually, or by a liquid handling robot
This seal can be resealed by applying another PierceASeal Foil seal straight on top of a previously pierced seal
This seal is available as sheets, for use with manual and semi-automated sealers
Key Features
Pierceable
Resealable
Seal integrity range: -20 °C to 80 °C
Good solvent resistance
Autoclavable (121 °C)
Use
Seals polypropylene and polystyrene plates
Suitable for long term storage

See full description