PierceASeal Foil PS - Heat Seal Rolls


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Peelable heat sealing foil which seals to polystyrene plates. This seal is resealable, pierceable and suitable for compound storage too.
Heat sealing offers a 100% effective method of plate sealing, for complete seal integrity, as well as being quick and cost effective
Our PierceASeal Foil PS Heat Seal produces a strong seal to polystyrene plates
It is compatible with polypropylene and polystyrene plates
This seal demonstrates moderate solvent resistance and can be used for low temperature compound storage, in DMSO and organic solvents, and short term room temperature storage
PierceASeal Foil PS Heat Seal can be pierced with a pipette tip manually, by a liquid handling robot, or it can be removed by peeling (from polystyrene only). It can be resealed by applying another Polystyrene Foil Heat Seal directly on top of a previously pierced seal
This seal is available as sheets, for use with manual and semi-automated sealers
Key Features
Pierceable
Peelable from polystyrene plates
Resealable foil on foil
Seal integrity range: -20 °C to 110 °C
Use
Seals polypropylene and polystyrene plates
Suitable for short term storage
Suitable for low temperature compound storage

See full description

Feature Attributes

Material:
Foil