Thermaseal Foil - Heat Seal Rolls


£629.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £629.99

Description

Heavy duty heat sealing foil which is peelable; suitable for long term storage and transportation.
Heat sealing offers a 100% effective method of plate sealing, for complete seal integrity, as well as being quick and cost effective
Our ThermASeal Heat Seal is a heavy duty laminate foil seal suitable for providing a very strong, but peelable seal
The seal is compatible with polypropylene plates to provide a high degree of sample protection
It demonstrates very good solvent resistance and can be used for very low temperature compound storage, in DMSO and organic solvents, and long term room temperature storage such that it is recommended as suitable for sample transportation
The seal can be pierced only by using a blade
The seal is available as sheets, for use with manual and semi-automated sealers
Key Features
Peelable
Seal integrity range: -200 °C to 110 °C
High solvent resistance
Autoclavable (121 °C)
Use
Recommended for PCR, including with water bath thermal cyclers
Seals polypropylene plates
Suitable for long term storage and transportation
Suitable for very low temperature storage

See full description

Feature Attributes

Product Type:
Heat Seal Roll