Luminator Highlighters (Pk-5)


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

For frequent users of highlighters who have high demands when it comes to design and brand. Larger liquid ink reservoir than traditional highlighters. Uniform ink application right down to the last drop, with no fading. Multi-award-winning design. Doesn't leak under pressure e.g. on a plane. Ink level indicator for constant control. Available in packs of 5 in 6 fluorescent colors: yellow, green, red, blue, orange and pink, and in packs of assorted colours (packs of 4 and 6). Water-based ink for paper, copy or fax. Long cap-off time. Lasts considerably longer than regular highlighters. Better quality, comfort and design when highlighting.

Feature Attributes

Pen Type:
Non-permanent
Line Width:
2-5 mm
Retractable:
No
Nib Style:
Chisel
Series:
Luminator
Type:
Highlighter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome