Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
Spare Punching Boards for Hole Punches (Pack of 4) Zspboard-Cw
By Rapesco
Order Code:
ZT1544978S
£4.19
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/spare-punching-boards-for-hole-punches-pack-of-4-zspboard-cw/p/ZT1544978S
Add to quotation
View all Hole Punches
Description
Rapesco Spare Punching Boards for Hole Punches (Pack of 4) ZSPBOARD-CW
Specifications
Specifications for Spare Punching Boards for Hole Punches (Pack of 4) Zspboard-Cw
MFR Part No.
HT02823
Depth
5mm
Width
60mm
Pack Quantity
4
Height
5mm
Weight
0.0151kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome